Beli Batu Gerinda Diamon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Mata Gerinda Tangkai DiamondDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Compatible Machinability Material Types: Cemented Carbide, Glass, Ceramics, Rubber, Plastic, Stone and Concrete, Ferrite, Carbon, and Other Non-Ferrous Metals
- Shank Diameter (mm): 3
- TRUSCO Mata Gerinda Tangkai Diamondatribut:
- Shank Diameter (mm): 3
- TRUSCO Mata Gerinda Tangkai Diamondatribut:
- Overall Length (mm): 20
- Shank Diameter (mm): 1.6
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- TRUSCO Mata Gerinda Tangkai Diamond 8 per SetDeskripsi:31atribut:
- Accessories: T3-101M x 3pieces, T3-146M x 2pieces, T3-122M x 1piece, T3-140M x 1piece, T3-530M x 1piece
- Content: T3-101M x 3 Piece, T3-146M x 2 Piece, T3-122M x 1 Piece, T3-140M x 1 Piece, T3-530M x 1 Piece
- Diamondfair Susu UHT Full CreamDeskripsi:Diamond Susu UHT Full Cream terbuat dari susu segar, tanpa pengawet. Diproses menggunakan teknologi UHT (Ultra High Termperature) dan dikemas dengan kemasan aseptic. Diamoni Susu UHT Full Cream ini mengandung vitamin lengkap. Tersedia dalam 2 pilihan ukuran, 200ml dan 100 ml.
- Nippon Resibon Mounted WheelsDeskripsi:Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
- Kennedy Mounted Point RA46Deskripsi:A Shape - Shank Diameter 6mm Suitable for portable die and straight hand grinders. All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals.atribut:
- Grade: RA46
- York Diamond Coated Burr SetDeskripsi:30 Pieces. Up to 4.5mm diameter. With 3mm shank. Set of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor workman with various deburring tasks. Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Contents: Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Up to 4.5mm diameter. Overall length 45mm. 3mm shank.atribut:
- Shank Diameter: 3mm
- Cut Type: Single Cut
- Head Shape: Ball Conical Cylindrical Cylindrical Ball Nose Tree Shape
- Head Material: Diamond
- Head diameter: (30x) 4.5mm
- Overall Length: 30 x 45mm
- Finish/Coating: Coated
- monotaro Carbide Rotary BarDeskripsi:Produk ini juga sering disebut dengan Carbide Rotary Burr
- York Double Cut Burr SetDeskripsi:Sets of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor worker with various deburring tasks. 6 Pieces. Operating speeds: 6,000-40,000rpm. Cut 6-6mm Shank Contents 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14Degree. Cut 6-3mm Shank Contents 1x each: 3 x 14mm cylindrical end cutting, 3 x 14mm cylindrical plain end, 3 x 14mm cylindrical ball end, 6 x 13mm pointed tree, 6 x 10mm oval, 3 x 3mm spherical, 3 x 11mm conical, 6 x 19mm conical 14 Degree.atribut:
- Cut Type: Double Cut
- Finish/Coating: Uncoated
- Head Material: Carbide
- Head Shape: Conical Conical 14 Degree Cylindrical Ball End Cylindrical End Cutting Cylindrical Plain End Pointed Tree Round Tree Spherical
- TRUSCO Carbide Burr Set C SeriesDeskripsi:Ideal cutting edge shape design realizes excellent sharpness.atribut:
- Shaft Diameter (mm): 6
- Shape: Cylinder, round cylinder, shell, taper, ball
- York Conical Shape Carbide BurrDeskripsi:Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- TRUSCO Carbide Burr ADeskripsi:Mold correction, deburring, and chamfering.atribut:
- Type: All Carbide
- Shank Diameter (mm): 3
- monotaro Electrocoat Diamond Bur Set (Bur Gigi Set)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Application: Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
- Set Contents: A10, A15, A20, A25, A30, A40, A50, C15, C20, C25, C30, C40, C50, P30, R20, R30, B10, B20, B30, B40, B50, F20, F30, F40, F50, T20, T30, J60, P60, and Q60 -- one each
- Grain Size: #100/150
- Overall Length (mm): 45
- Package Weight (g): 116
- Shank Diameter (mm): 3
- monotaro Diamond Dry Cup (Double)Deskripsi:Double type for medium grinding with smooth and speedy 2 blades. -verwhelming cost performance -he cup part employs luxury goods of shaving processing with little blurring and uses diamond particles balanced between grinding power and durability. Concrete, block, brick, chamfering of tiles, for surface grinding.atribut:
- Accessories: 15 Φ mm ring
- Compatible Materials: Concrete, Block, Brick, Tile
- Type: double
- Hole Diameter (Ø mm): 20
- Tip Width (mm): 8
- Diamond Layer Thickness (mm): 5.5
- Maximum Rotation Speed (rpm): 15200
- Outer Diameter d (mm): 100
Daftar Harga Batu Gerinda Diamon Terbaru March 2026
| TRUSCO Mata Gerinda Tangkai Diamond | Rp199.900 |
| Nippon Resibon Mata Gerinda | Rp12.900 |
| TRUSCO Mata Gerinda Tangkai Diamond | Rp199.900 |
| TRUSCO Mata Gerinda Tangkai Diamond | Rp129.900 |
| KINIK Mata Gerinda Surface | Rp139.900 |
| TRUSCO Mata Gerinda Tangkai Diamond 8 per Set | Rp1.499.900 |
| Diamondfair Susu UHT Full Cream | Rp4.900 |
| Nippon Resibon Mounted Wheels | Rp16.900 |
| Kennedy Mounted Point RA46 | Rp33.900 |
| York Diamond Coated Burr Set | Rp1.499.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)




































































































































































/P101563190-1.jpg)
/P102249017-1.jpg)